Zoro Homepage

Sampling Tool, 11 in L, 1.52 fl oz

  • Mfr # 0628603

  • Zoro # G610080918


product price: $724.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Overall Length - Imperial
11 in
Autoclavable
No
Product Type
Powder Sampler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0628603
Zoro #
G610080918
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length - Imperial
11 in
Handle Diameter - Imperial
1 in

Details

Item
Powder Sampling Tool
Material
Stainless Steel
Color
Silver
Autoclavable
No
Product Type
Powder Sampler
Features
Chemical Resistant
Capacity - Imperial
1.52 fl oz
Material Grade
316L
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
45 mL

Description

Powder Sampling Tool, Capacity - Imperial 1.52 fl oz, Handle Diameter - Imperial 1 in, Overall Length - Imperial 11 in, Overall Width - Imperial Not Applicable, Blade Length - Imperial Not Applicable, Blade Width - Imperial Not Applicable, Product Type Powder Sampler, Material Stainless Steel, Color Silver, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards Not Applicable, Capacity - Metric 45 mL, Sterilization Method Not Applicable, Features Chemical Resistant, Material Grade 316L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.