Zoro Homepage

Sampling Tool, 13 in L, 8.45 fl oz, PK100

  • Mfr # 0626424

  • Zoro # G410080903


product price: $326.99
/pk 100, $3.27/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Color
White
Autoclavable
No
Sterilization Method
Gamma Irradiation
Overall Length - Imperial
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0626424
Zoro #
G410080903
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length - Imperial
13 in
Blade Width - Imperial
3/4 in
Overall Width - Imperial
3/4 in
Handle Length - Imperial
3 1/8 in
Blade Length - Imperial
9 7/8 in

Details

Item
Powder Sampling Tool
Material
Polystyrene
Color
White
Autoclavable
No
Sterilization Method
Gamma Irradiation
Sterile/Non-Sterile
Sterile
Product Type
Powder Sampling Lance
Capacity - Metric
250 mL
Features
BSE/TSE Free, Manufactured and Packed in Class 100,000 Cleanroom to Ensure Cleanliness and Reduce Cross Contamination
Capacity - Imperial
8.45 fl oz
Standards
EC Regulations, EU Regulations, FDA Compliant

Description

Powder Sampling Tool, Capacity - Imperial 8.45 fl oz, Handle Diameter - Imperial Not Applicable, Handle Length - Imperial 3 1/8 in, Overall Length - Imperial 13 in, Overall Width - Imperial 3/4 in, Blade Length - Imperial 9 7/8 in, Blade Width - Imperial 3/4 in, Product Type Powder Sampling Lance, Material Polystyrene, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards EC Regulations, EU Regulations, FDA Compliant, Capacity - Metric 250 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.