Sampling Tool, 23 5/8 in L, 3.71 fl oz
Mfr # 0628604
Zoro # G710080924
product price: $839.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Silver
Material Grade
316L
Sterile/Non-Sterile
Non-Sterile
Product Type
Powder Sampler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0628604
Zoro #
G710080924
UPC #
-
Country of Origin
United Kingdom
Dimensions
Handle Diameter - Imperial
1 in
Overall Length - Imperial
23 5/8 in
Details
Item
Powder Sampling Tool
Material
Stainless Steel
Color
Silver
Material Grade
316L
Sterile/Non-Sterile
Non-Sterile
Product Type
Powder Sampler
Capacity - Metric
110 mL
Capacity - Imperial
3.71 fl oz
Autoclavable
No
Features
Chemical Resistant
Description
Powder Sampling Tool, Capacity - Imperial 3.71 fl oz, Handle Diameter - Imperial 1 in, Overall Length - Imperial 23 5/8 in, Overall Width - Imperial Not Applicable, Blade Length - Imperial Not Applicable, Blade Width - Imperial Not Applicable, Product Type Powder Sampler, Material Stainless Steel, Color Silver, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards Not Applicable, Capacity - Metric 110 mL, Sterilization Method Not Applicable, Features Chemical Resistant, Material Grade 316L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.