Zoro Homepage

Sampling Tool, 24 3/8inL, 1.69 fl oz, PK20

  • Mfr # 0628621

  • Zoro # G610080864


product price: $430.99
/pk 20, $21.55/ea
Free Shipping & Returns

Key Features

Material
HDPE
Color
White
Overall Length - Imperial
24 3/8 in
Handle Diameter - Imperial
1/4 in
Capacity - Metric
50 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0628621
Zoro #
G610080864
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length - Imperial
24 3/8 in
Handle Diameter - Imperial
1/4 in
Handle Length - Imperial
1 in

Details

Item
Powder Sampling Tool
Material
HDPE
Color
White
Capacity - Metric
50 mL
Capacity - Imperial
1.69 fl oz
Product Type
Powder Sampler
Standards
EC Regulations 1935/2004, EU Regulations 10/2011, FDA CFR 177.1520
Autoclavable
Yes
Sterile/Non-Sterile
Sterile
Sterilization Method
Gamma Irradiation
Features
Manufactured, Assembled, and Packed in a Class 100,000 Cleanroom to Ensure Cleanliness

Description

Powder Sampling Tool, Capacity - Imperial 1.69 fl oz, Handle Diameter - Imperial 1/4 in, Handle Length - Imperial 1 in, Overall Length - Imperial 24 3/8 in, Overall Width - Imperial Not Applicable, Blade Length - Imperial Not Applicable, Blade Width - Imperial Not Applicable, Product Type Powder Sampler, Material HDPE, Color White, Sterile/Non-Sterile Sterile, Autoclavable Yes, Standards EC Regulations 1935/2004, EU Regulations 10/2011, FDA CFR 177.1520, Capacity - Metric 50 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.