Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sampling Tool, 39 3/8 in L, 6.42 fl oz

  • Mfr # 0628605

  • Zoro # G510080902


product price: $1,382.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Sterile/Non-Sterile
Non-Sterile
Product Type
Powder Sampler
Handle Diameter - Imperial
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0628605
Zoro #
G510080902
UPC #
-
Country of Origin
United Kingdom

Dimensions

Handle Diameter - Imperial
1 in
Overall Length - Imperial
39 3/8 in

Details

Item
Powder Sampling Tool
Material
Stainless Steel
Color
Silver
Sterile/Non-Sterile
Non-Sterile
Product Type
Powder Sampler
Features
Chemical Resistant
Material Grade
316L
Autoclavable
No
Capacity - Metric
190 mL
Capacity - Imperial
6.42 fl oz

Description

Powder Sampling Tool, Capacity - Imperial 6.42 fl oz, Handle Diameter - Imperial 1 in, Overall Length - Imperial 39 3/8 in, Overall Width - Imperial Not Applicable, Blade Length - Imperial Not Applicable, Blade Width - Imperial Not Applicable, Product Type Powder Sampler, Material Stainless Steel, Color Silver, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards Not Applicable, Capacity - Metric 190 mL, Sterilization Method Not Applicable, Features Chemical Resistant, Material Grade 316L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.