Sampling Tool, 42 1/8 in L
Mfr # 0628616
Zoro # G210081025
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Silver
Product Type
Sleeve Sampler Handle
Sterile/Non-Sterile
Non-Sterile
Autoclavable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0628616
Zoro #
G210081025
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length - Imperial
42 1/8 in
Handle Length - Imperial
39 3/8 in
Details
Item
Powder Sampling Tool
Material
Stainless Steel
Color
Silver
Product Type
Sleeve Sampler Handle
Sterile/Non-Sterile
Non-Sterile
Autoclavable
No
Material Grade
316L
Features
Ideal for Sampling Large Volumes of Powder or Granules
Description
Powder Sampling Tool, Handle Length - Imperial 39 3/8 in, Overall Length - Imperial 42 1/8 in, Overall Width - Imperial Not Applicable, Blade Length - Imperial Not Applicable, Blade Width - Imperial Not Applicable, Product Type Sleeve Sampler Handle, Material Stainless Steel, Color Silver, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards Not Applicable, Capacity - Metric Not Applicable, Sterilization Method Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.