Zoro Homepage

Sampling Tool, 6.56 ft L, 12.51 fl oz

  • Mfr # 0628607

  • Zoro # G810080930


product price: $1,643.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Color
Silver
Product Type
Powder Sampler
Features
Chemical Resistant
Handle Diameter - Imperial
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0628607
Zoro #
G810080930
UPC #
-
Country of Origin
United Kingdom

Dimensions

Handle Diameter - Imperial
1 in
Overall Length - Imperial
6.56 ft

Details

Item
Powder Sampling Tool
Material
Stainless Steel
Color
Silver
Product Type
Powder Sampler
Features
Chemical Resistant
Capacity - Imperial
12.51 fl oz
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Material Grade
316L
Capacity - Metric
370 mL

Description

Powder Sampling Tool, Capacity - Imperial 12.51 fl oz, Handle Diameter - Imperial 1 in, Overall Length - Imperial 6.56 ft, Overall Width - Imperial Not Applicable, Blade Length - Imperial Not Applicable, Blade Width - Imperial Not Applicable, Product Type Powder Sampler, Material Stainless Steel, Color Silver, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards Not Applicable, Capacity - Metric 370 mL, Sterilization Method Not Applicable, Features Chemical Resistant, Material Grade 316L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.