Zoro Homepage

Sampling Tool, 7 1/2 in L, 3.38 fl oz

  • Mfr # 0628615

  • Zoro # G210081032


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Product Type
Sleeve Sampler Chamber
Material Grade
316L
Features
Ideal for Sampling Large Volumes of Powder or Granules
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0628615
Zoro #
G210081032
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length - Imperial
7 1/2 in

Details

Item
Powder Sampling Tool
Material
Stainless Steel
Color
Silver
Product Type
Sleeve Sampler Chamber
Material Grade
316L
Features
Ideal for Sampling Large Volumes of Powder or Granules
Capacity - Metric
100 mL
Autoclavable
No
Capacity - Imperial
3.38 fl oz
Sterile/Non-Sterile
Non-Sterile

Description

Powder Sampling Tool, Capacity - Imperial 3.38 fl oz, Overall Length - Imperial 7 1/2 in, Overall Width - Imperial Not Applicable, Blade Length - Imperial Not Applicable, Blade Width - Imperial Not Applicable, Product Type Sleeve Sampler Chamber, Material Stainless Steel, Color Silver, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards Not Applicable, Capacity - Metric 100 mL, Sterilization Method Not Applicable, Features Ideal for Sampling Large Volumes of Powder or Granules

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.