Sampling Tool, 9 in L, 5.07 fl oz, PK100
Mfr # 0626419
Zoro # G510080933
product price: $263.99
/pk 100, $2.64/ea
Free Shipping & Returns
Key Features
Material
Polystyrene
Color
White
Standards
EC Regulations, EU Regulations, FDA Compliant
Blade Length - Imperial
5 7/8 in
Sterile/Non-Sterile
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0626419
Zoro #
G510080933
UPC #
-
Country of Origin
United Kingdom
Dimensions
Blade Length - Imperial
5 7/8 in
Handle Length - Imperial
3 1/8 in
Blade Width - Imperial
3/4 in
Overall Width - Imperial
3/4 in
Overall Length - Imperial
9 in
Details
Item
Powder Sampling Tool
Material
Polystyrene
Color
White
Standards
EC Regulations, EU Regulations, FDA Compliant
Sterile/Non-Sterile
Sterile
Product Type
Powder Sampling Lance
Features
BSE/TSE Free, Manufactured and Packed in Class 100,000 Cleanroom to Ensure Cleanliness and Reduce Cross Contamination
Autoclavable
No
Capacity - Imperial
5.07 fl oz
Capacity - Metric
150 mL
Sterilization Method
Gamma Irradiation
Description
Powder Sampling Tool, Capacity - Imperial 5.07 fl oz, Handle Diameter - Imperial Not Applicable, Handle Length - Imperial 3 1/8 in, Overall Length - Imperial 9 in, Overall Width - Imperial 3/4 in, Blade Length - Imperial 5 7/8 in, Blade Width - Imperial 3/4 in, Product Type Powder Sampling Lance, Material Polystyrene, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards EC Regulations, EU Regulations, FDA Compliant, Capacity - Metric 150 mL, Sterilization Method Gamma Irradiation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.