Serological Pipette, PK 100
Mfr # 1300220
Zoro # G512925355
product price: $314.99
/pk 100, $3.15/ea
Free Shipping & Returns
Key Features
Color
Purple
Material
Polystyrene
Capacity - Maximum
50 mL
Autoclavable
Autoclavable
Sterility
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300220
Zoro #
G512925355
UPC #
-
Country of Origin
China
Details
Item
Serological Pipette
Color
Purple
Material
Polystyrene
Capacity - Maximum
50 mL
Autoclavable
Autoclavable
Sterility
Sterile
Graduation Increments
0.5 mL
Individually Wrapped
Individually Wrapped
Pipette Type
Serological
Product Type
Serological Pipette
Accuracy - Maximum
2 %
Description
Serological Pipette, Standards Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.