Serological Pipette, PK 1000
Mfr # 1300224
Zoro # G412925349
product price: $236.99
/pk 1000, $0.24/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Polystyrene
Pipette Type
Serological
Capacity - Maximum
1 mL
Sterility
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300224
Zoro #
G412925349
UPC #
-
Country of Origin
China
Details
Item
Serological Pipette
Color
Yellow
Material
Polystyrene
Pipette Type
Serological
Capacity - Maximum
1 mL
Sterility
Sterile
Graduation Increments
0.1 mL
Autoclavable
Autoclavable
Accuracy - Maximum
2 %
Capacity - Minimum
0.1 mL
Individually Wrapped
Not Individually Wrapped
Product Type
Serological Pipette
Description
Serological Pipette, Standards Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.