Serological Pipette, PK 200
Mfr # 0439521
Zoro # G412925356
product price: $102.99
/pk 200, $0.51/ea
Free Shipping & Returns
Key Features
Color
Orange
Standards
APHA
Material
Polystyrene
Autoclavable
Autoclavable
Sterility
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0439521
Zoro #
G412925356
UPC #
-
Country of Origin
China
Details
Item
Serological Pipette
Color
Orange
Standards
APHA
Material
Polystyrene
Autoclavable
Autoclavable
Sterility
Sterile
Graduation Increments
0.1 mL
Capacity - Maximum
10 mL
Individually Wrapped
Individually Wrapped
Product Type
Serological Pipette
Pipette Type
Serological
Accuracy - Maximum
2 %
Description
Serological Pipette, Standards APHA, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.