Zoro Homepage

Serological Pipette, PK 400

  • Mfr # 1300230

  • Zoro # G212925358


product price: $228.99
/pk 400, $0.57/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Polystyrene
Sterility
Sterile
Capacity - Maximum
10 mL
Individually Wrapped
Not Individually Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300230
Zoro #
G212925358
UPC #
-
Country of Origin
China

Details

Item
Serological Pipette
Color
Orange
Material
Polystyrene
Sterility
Sterile
Capacity - Maximum
10 mL
Individually Wrapped
Not Individually Wrapped
Graduation Increments
0.1 mL
Accuracy - Maximum
2 %
Capacity - Minimum
1 mL
Product Type
Serological Pipette
Autoclavable
Autoclavable
Pipette Type
Serological

Description

Serological Pipette, Standards Not Applicable, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.