Serological Pipette, PK 50
Mfr # 0439522
Zoro # G912925368
product price: $275.99
/pk 50, $5.52/ea
Free Shipping & Returns
Key Features
Color
Pink
Material
Polystyrene
Standards
APHA
Product Type
Serological Pipette
Individually Wrapped
Individually Wrapped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0439522
Zoro #
G912925368
UPC #
-
Country of Origin
China
Details
Item
Serological Pipette
Color
Pink
Material
Polystyrene
Standards
APHA
Product Type
Serological Pipette
Individually Wrapped
Individually Wrapped
Sterility
Sterile
Capacity - Maximum
100 mL
Accuracy - Maximum
2 %
Graduation Increments
1 mL
Pipette Type
Serological
Autoclavable
Autoclavable
Description
Serological Pipette, Standards APHA, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.