Serological Pipette, PK 500
Mfr # 0439508
Zoro # G712925360
product price: $146.99
/pk 500, $0.29/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Polystyrene
Overall Length
304 3/4 mm
Autoclavable
Not Autoclave Compatible
Individually Wrapped
Individually Wrapped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0439508
Zoro #
G712925360
UPC #
-
Country of Origin
China
Dimensions
Overall Length
304 3/4 mm
Details
Item
Serological Pipette
Color
Clear
Material
Polystyrene
Autoclavable
Not Autoclave Compatible
Individually Wrapped
Individually Wrapped
Capacity - Maximum
2 mL
Sterility
Sterile
Product Type
Serological Pipette
Pipette Type
Serological
Description
Serological Pipette, Standards Not Applicable, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.