Serological Pipette, PK 500
Mfr # 1300215
Zoro # G812925352
product price: $202.99
/pk 500, $0.41/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polystyrene
Product Type
Serological Pipette
Sterility
Sterile
Pipette Type
Serological
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300215
Zoro #
G812925352
UPC #
-
Country of Origin
China
Details
Item
Serological Pipette
Color
White
Material
Polystyrene
Product Type
Serological Pipette
Sterility
Sterile
Pipette Type
Serological
Graduation Increments
0.1 mL
Accuracy - Maximum
2 %
Capacity - Maximum
2 mL
Individually Wrapped
Individually Wrapped
Autoclavable
Autoclavable
Description
Serological Pipette, Standards Not Applicable, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.