Zoro Homepage

Serological Pipettes, 25ml, Bulk, 150/PK

  • Mfr # 248665

  • Zoro # G804971909


product price: $308.99
/pk 150, $2.06/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248665
Zoro #
G804971909
UPC #
-
Country of Origin
China

Description

Designed for accurate and rapid fluid dispensing; these polystyrene pipettes are sterile, pyrogen free and utilize a unique filter plug to prevent overfilling. The filter plug eliminates lint fibers and ensures plug stays in place. The sharp, black, highly legible permanent graduations prevent ambiguity and precise reading and accurate dispensing to ±:2%. Reverse graduations show volume removed or remaining on all pipettes larger than 1mL. Generous negative graduations provide additional pipetting volume. Pipettes are made from transparent medical grade polystyrene sterilized by gamma irradiation. Each lot is tested for endotoxins (C.5 Eu/mL) (ISO T0993-11), cytotoxicity (ISO10993-5) and are non-hemolytic (ISO10993-4). Ideal for tissue culture applications. Pipettes are supplied in bulk in a fiber-free paper & plastic combination that is easy to open. The uniform mouth piece fits all major pipettors and have color coded TD rings for ease of identification. 1.1mL bacteriological pipettes meet the A.P.H.A. standards for the examination of dairy products. Calibrated TD with blow out. Meets ASTM E934. Dispenser box allows user to remove pipettes without opening top. Universal stacking design requires less laboratory space and each box is color coded for easy recognition.
25 per package Bulk packaging SterileShipping Weight: 11.02 lbs
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.