Shelf, SS
- Mfr # 5241149
- Zoro # G311363310
product price:Â
$
20.15
/ea
Key Features
Material
Stainless Steel
Compatible Product Type
25 L Botanical Vacuum Oven
Product Type
Shelf
Compatible Manufacturer Model Number
52411-22, 52411-23
Shell Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5241149
- Zoro #
- G311363310
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Shelf
- Material
- Stainless Steel
- Compatible Product Type
- 25 L Botanical Vacuum Oven
- Product Type
- Shelf
- Compatible Manufacturer Model Number
- 52411-22, 52411-23
- Shell Material
- Stainless Steel
Description
Shelf, Material Stainless Steel, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.