Zoro Homepage

Sieve

  • Mfr # 5998726

  • Zoro # G712748969


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1 in
Frame Material
Stainless Steel
Mesh Size
Fine
Opening Size
75 micron
Screen Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5998726
Zoro #
G712748969
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 in
Mesh Size
Fine
Opening Size
75 micron
US Standard Screen Size
#200
Outside Diameter
3 in

Details

Item
Standard Stainless Steel Cloth Test Sieve
Frame Material
Stainless Steel
Screen Material
Stainless Steel
Standards
ASTM E11
Product Type
Standard Stainless Steel Cloth Test Sieve

Description

Standard Stainless Steel Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size Fine, Opening Size 75 micron, ASTM E11 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.