Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sieve Pan

  • Mfr # 5998807

  • Zoro # G012748966


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Diameter
3 in
Product Type
Sieve Pan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5998807
Zoro #
G012748966
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Item
Sieve Pan
Material
Stainless Steel
Product Type
Sieve Pan

Description

Sieve Pan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.