Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sieve Shaker

  • Mfr # 5998601

  • Zoro # G312748949


product price: $3,039.99
/ea
Free Shipping & Returns

Key Features

Frequency
1 Hz
Product Type
Mechanical Sieve Shaker
Timer Duration - Minimum
0 min
Display Type
Digital
Overall Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5998601
Zoro #
G312748949
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
22 in
Overall Width
8 in
Overall Depth
11 in
Number of Intermediate Size Sieves Held
7
Manufacturer Warranty Length
3 yr
Number of Half Size Sieves Held
14
Sieve Diameter
3 in
Number of Full Size Sieves Held
7

Details

Item
Mechanical Sieve Shaker
Frequency
1 Hz
Product Type
Mechanical Sieve Shaker
Timer Duration - Minimum
0 min
Display Type
Digital
Movement Type
Vibration
Timer Duration - Maximum
99 min
Material
Stainless Steel

Description

Mechanical Sieve Shaker, Sieve Diameter 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.