Zoro Homepage

Sieve Shaker

  • Mfr # 5998603

  • Zoro # G312748956


product price: $7,018.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Intermediate Size Sieves Held
8
Movement Type
Vibration
Number of Full Size Sieves Held
8
Sieve Diameter
8 in
Number of Half Size Sieves Held
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5998603
Zoro #
G312748956
UPC #
-
Country of Origin
United States

Dimensions

Number of Intermediate Size Sieves Held
8
Number of Full Size Sieves Held
8
Sieve Diameter
8 in
Number of Half Size Sieves Held
16
Overall Width
16 1/2 in
Overall Depth
12 in
Overall Height
28 in
Manufacturer Warranty Length
3 yr

Details

Item
Mechanical Sieve Shaker
Movement Type
Vibration
Display Type
Digital
Product Type
Mechanical Sieve Shaker
Timer Duration - Minimum
0 min
Timer Duration - Maximum
99 min
Frequency
60 Hz

Description

Mechanical Sieve Shaker, Sieve Diameter 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.