Zoro Homepage

Sieve Shaker

  • Mfr # SSH-200-SS-14D

  • Zoro # G212748971


product price: $3,426.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Standards
AASHTO, ASTM
Timer Duration - Maximum
99 min
Movement Type
Orbital
Number of Intermediate Size Sieves Held
10
Features
Painted Steel Case, Ez-Clamp System, Sieve Cover Slides Freely Up and Down the Clamp Rods to Hold Sieves in Place
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH-200-SS-14D
Zoro #
G212748971
UPC #
-
Country of Origin
United States

Dimensions

Number of Intermediate Size Sieves Held
10
Overall Depth
20 in
Number of Full Size Sieves Held
10
Number of Half Size Sieves Held
21
Manufacturer Warranty Length
1 yr
Overall Height
40 in
Sieve Diameter
8 in, 12 in
Overall Width
26 in

Details

Item
Mechanical Sieve Shaker
Standards
AASHTO, ASTM
Timer Duration - Maximum
99 min
Movement Type
Orbital
Features
Painted Steel Case, Ez-Clamp System, Sieve Cover Slides Freely Up and Down the Clamp Rods to Hold Sieves in Place
Material
Stainless Steel
Display Type
Digital
Frequency
60 Hz
Product Type
Mechanical Sieve Shaker
Timer Duration - Minimum
0 min

Description

Mechanical Sieve Shaker, Sieve Diameter 8 in, 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.