Zoro Homepage

Sieve Shaker

  • Mfr # SSH-200-SS-15D

  • Zoro # G312748963


product price: $3,197.99
/ea
Free Shipping & Returns

Key Features

Overall Width
17 in
Frequency
60 Hz
Sieve Diameter
8 in
Timer Duration - Minimum
0 min
Display Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH-200-SS-15D
Zoro #
G312748963
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
17 in
Sieve Diameter
8 in
Number of Intermediate Size Sieves Held
6
Number of Half Size Sieves Held
12
Number of Full Size Sieves Held
6
Overall Depth
11 in
Manufacturer Warranty Length
1 yr
Overall Height
30 in

Details

Item
Mechanical Sieve Shaker
Frequency
60 Hz
Timer Duration - Minimum
0 min
Display Type
Digital
Movement Type
Orbital
Product Type
Mechanical Sieve Shaker
Features
Ez-Clamp System
Standards
AASHTO, ASTM
Timer Duration - Maximum
99 min

Description

Mechanical Sieve Shaker, Sieve Diameter 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.