Zoro Homepage

Slide-Out Freezer Rack, 2", 4x4 Array

  • Mfr # 247473

  • Zoro # G204985391


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Height
10.5 in
Length
6 in
5
22.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247473
Zoro #
G204985391
UPC #
-
Country of Origin
China

Dimensions

Height
10.5 in
Length
6 in

Details

5
22.75 in

Description

Ideal freezer racks feature slide out trays that maximize storage space in upright freezers or refrigerators. Constructed of corrosion resistant stainless steel for rugged durability. Racks will accommodate all 5" square x 2" high cardboard or plastic boxes. Racks are available in several convenient sizes and capacities.
Fit upright freezers Accommodate standard 2'' high boxes All stainless steel constructionShipping Weight: 5.0001 lbs
Shipping Dimensions: 22.75 x 10.50 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.