Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide-Out Freezer Rack for 3inH Boxes, 4 Box Capacity, 2x2 Array, 11 x 5-1/2 x 6-7/16in H

  • Mfr # 247479

  • Zoro # G616556257


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Size
2 x 2 Array
Height
6.4375 in
Application
Sample Storage
Overall Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247479
Zoro #
G616556257
UPC #
-
Country of Origin
China

Dimensions

Size
2 x 2 Array
Height
6.4375 in
Overall Length
5.5 in
Overall Width
11 in

Details

Item
Slide-Out Freezer Rack for 3"H Boxes, 4 Box Capacity, 2x2 Array, 11 x 5-1/2 x 6-7/16" H
Material
Stainless Steel
Application
Sample Storage
Type
Racks & Organizers
For Use With
Research or further manufacturing use only, not for food or drug use.
Format
Slide-Out Freezer Rack

Description

Ideal freezer racks feature slide out trays that maximize storage space in upright freezers or refrigerators. Constructed of corrosion resistant stainless steel for rugged durability. Racks will accommodate all 5 square x 3 high cardboard or plastic boxes. Racks are available in several convenient sizes and capacities. Fit upright freezers Accommodate standard 3'' high boxes All stainless steel constructionShipping Weight: 3.7501 lbsShipping Dimensions: 11.00 x 6.00 x 7.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.