Zoro Homepage

Staining Dish, PK 12

  • Mfr # 7890744

  • Zoro # G912936890


product price: $44.79
/pk 12, $3.73/ea

Key Features

Product Type
Staining Jar
Color
White
Includes
Domed Cap
Compatible Product Type
Staining Slide
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7890744
Zoro #
G912936890
UPC #
-
Country of Origin
India

Dimensions

Overall Height
5 1/4 in

Details

Item
Staining Jar
Product Type
Staining Jar
Color
White
Includes
Domed Cap
Compatible Product Type
Staining Slide
Material
Polypropylene
Features
Autoclavable

Description

Staining Jar, Includes Domed Cap, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.