Zoro Homepage

Stirring Hot Plate, Ceramic, Square, 230V

  • Mfr # 04806-45

  • Zoro # G6418423


product price: $1,309.99
/ea
Free Shipping & Returns

Key Features

Number of Stirring Positions
1
Temp. Range (C)
450 Degrees
Plate Length
5 7/8 in
Hot Plate Item
Hot Plate Stirrer
Speed
50 to 1250 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04806-45
Zoro #
G6418423
UPC #
-
Country of Origin
United Kingdom

Dimensions

Plate Length
5 7/8 in
Overall Length
11.8 in
Plate Width
5 7/8 in
Overall Height
3 5/8 in
Overall Width
7 in
Overall Depth
11 3/4 in

Description

Hot Plate Stirrer, Temp. Range (C) 450 Degrees , Temp. Range (F) 842 Degrees , Plate Length 5 7/8 in, Plate Width 5 7/8 in, Plate Shape Rectangular, Plate Material Ceramic, Load Capacity - English 5.3 gal, Load Capacity - Metric 20 L, Overall Height 3 5/8 in, Overall Length 11.8 in, Overall Width 7 in, Number of Stirring Positions 1, Variable Speed No, Speed 50 to 1250 rpm, Voltage 230V AC, 500 W Watts, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.