Zoro Homepage

Stirring Hot Plate, Digital, Square, 120V

  • Mfr # 04806-64

  • Zoro # G6416594


product price: $1,609.99
/ea
Free Shipping & Returns

Key Features

Watts
700 W
Temp. Range (F)
617 Degrees
Plate Shape
Rectangular
Number of Stirring Positions
1
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04806-64
Zoro #
G6416594
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
7 in
Plate Width
5 7/8 in
Plate Length
5 7/8 in
Overall Height
3 5/8 in
Overall Length
11.8 in
Overall Depth
11 3/4 in

Details

Watts
700 W
Temp. Range (F)
617 Degrees
Plate Shape
Rectangular
Number of Stirring Positions
1
Load Capacity - Metric
20 L
Hot Plate Item
Hot Plate Stirrer
Variable Speed
No
Item
Hot Plate Stirrer
Voltage
120V AC
Speed
50 to 1400 rpm
Temp. Range (C)
325 Degrees
Plate Material
Aluminum
Load Capacity - English
5.3 gal
Digital/Analog
Digital
Display Type
Digital
Speed Setting
Variable
Temperature - Maximum
325 Degrees C
Plate Finish
Ceramic
Minimum Stirring Speed
50 RPM
Component Type
Modular
Product Type
Hot Plate Stirrer
External Probe Compatible
Yes
Temperature - Minimum
25 Degrees C
Includes
Temperature Probe
Maximum Stirring Speed
2,000 RPM
Standards
CE
Resistance Properties
Chemical Resistant, Spill Resistant
Includes Timer
No
Hot Plate Type
Hot Plate Stirrer
Wattage
700 W
Hot Surface Warning
Yes

Description

Hot Plate Stirrer, Temp. Range (C) 325 Degrees , Temp. Range (F) 617 Degrees , Plate Length 5 7/8 in, Plate Width 5 7/8 in, Plate Shape Rectangular, Plate Material Aluminum, Load Capacity - English 5.3 gal, Load Capacity - Metric 20 L, Overall Height 3 5/8 in, Overall Length 11.8 in, Overall Width 7 in, Number of Stirring Positions 1, Variable Speed No, Speed 50 to 1400 rpm, Includes Timer No, Voltage 120V AC, 700 W Watts, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.