Zoro Homepage

Tissue Grinder

  • Mfr # 4446805

  • Zoro # G211379671


product price: $69.09
/ea

Key Features

Tube Material
Borosilicate Glass
Pestle Material
PTFE/Stainless Steel
Capacity
30 mL
Product Type
Tissue Grinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4446805
Zoro #
G211379671
UPC #
-
Country of Origin
United Kingdom

Details

Item
Tissue Grinder
Tube Material
Borosilicate Glass
Pestle Material
PTFE/Stainless Steel
Capacity
30 mL
Product Type
Tissue Grinder

Description

Tissue Grinder, Capacity 30 mL, Tube Material Borosilicate Glass, Pestle Material PTFE/Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.