
Traceable Clip-It Timer
Mfr # 810055
Zoro # G316555055
product price: $56.95
/eaKey Features
Product Form
Clip timer
Width
2 in
Length
1.5 in
Height
0.75 in
Includes
Certificate Of Calibration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
810055
Zoro #
G316555055
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2 in
Length
1.5 in
Height
0.75 in
Details
Product Form
Clip timer
Item
Traceable Clip-It Timer
Includes
Certificate Of Calibration
Application
Clip Timer
For Use With
Research or further manufacturing use only, not for food or drug use.
Series
Traceable
Product Type
Timers
Description
Timer features count down; alarm and stopwatch functions. Timing range is 1 second to 100 hour, with 1 second resolution. Stopwatch mode is 1 second to 99 hours with repeat. Channels/Zones: 1 Timing Capacity: 100 hours Timing Accuracy: 0.005% quartz-crystal Timing Resolution: 1 second Additional Functions:Alarm, time in/out Count Up/Count Down: Count Up/Count Down Dimensions: 2 x 1 1/2 x 3/4 Inches Weight: 1/2 Ounces Traceable: YesShipping Weight: 1 lbsShipping Dimensions: 2.75 x 3.25 x 1.13Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.