Zoro Homepage

Traceable Flashing LED Alarm Timer

  • Mfr # 805013

  • Zoro # G816554626


product price: $66.79
/ea

Key Features

Length
2.25 in
Height
0.625 in
For Use With
Research or further manufacturing use only, not for food or drug use.
Product Form
Flashing LED Alarm Timer
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805013
Zoro #
G816554626
UPC #
-
Country of Origin
Unknown

Dimensions

Length
2.25 in
Height
0.625 in
Width
3.5 in

Details

Item
Traceable Flashing LED Alarm Timer
For Use With
Research or further manufacturing use only, not for food or drug use.
Product Form
Flashing LED Alarm Timer
Product Type
Timers
Application
Timer Alarm
Series
Traceable
Includes
Certificate Of Calibration And Battery

Description

Convenient laboratory timer with giant size digits over 1'' high that are visible from a distance of up to fifty feet. Allows program setting of 3 countdown times into memory. Use any countdown time from 99 minutes, 59 seconds to 1 second. When zero is reached, the timer starts counting up to show time elapsed since alarming. Visual indicator flashes green light at 10 seconds when counting down and red light when zero is reached and alarm is sounding. Features adjustable alarm volume and mute. Supplied with certificate of calibration and battery. Channels/Zones: 1 Timing Capacity: 99 minutes, 59 seconds Timing Accuracy: 0.01% accuracy Timing Resolution: 1 second Additional Functions: 1-inch display, Flashing LED, Adjustable volume Memory: Yes 3 Count Up/Count Down: count up/down Dimensions: 3 1/2 x 2 1/4 x 5/8 Inches Weight: 2 1/2 Ounces Traceable: YesShipping Weight: 0.5 lbsShipping Dimensions: 3.00 x 4.50 x 1.00Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.