
Traceable Giant-Digit Timer
Mfr # 815011
Zoro # G516555022
product price: $47.09
/eaKey Features
Includes
Certificate Of Calibration And Battery
Length
3 in
Width
3.333 in
Product Type
Timers
Application
Large Digit Timer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
815011
Zoro #
G516555022
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
3 in
Width
3.333 in
Height
0.5 in
Details
Includes
Certificate Of Calibration And Battery
Item
Traceable Giant-Digit Timer
Product Type
Timers
Application
Large Digit Timer
For Use With
Research or further manufacturing use only, not for food or drug use.
Series
Traceable
Product Form
Digit Timer
Description
Convenient laboratory timer with giant size digits over 1 high that are visible from a distance of up to fifty feet. Convenient three button operation starts and stops countdown timing cycle on and counts up during alarm. Timing range is 99 minutes and 59 seconds with 0.01% accuracy. Also includes memory reset feature. Supplied with certificate of calibration and battery. Channels/Zones: 1 Timing Capacity: 99 minutes, 59 seconds Timing Accuracy: 0.01% accuracy Timing Resolution: 1 second Memory: Yes Count Up/Count Down: count up/down Dimensions: 3 1/3 x 3 x 1/2 Inches Weight: 2 3/4 ounce Traceable: YesShipping Weight: 0.5 lbsShipping Dimensions: 3.25 x 3.88 x 1.00Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.