
Traceable Giant-Digits Radio Controlled Clock with Temperature Sensor
Mfr # 811087
Zoro # G716556317
product price: $231.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
811087
Zoro #
G716556317
UPC #
-
Country of Origin
China
Description
Traceable Digital Clock has 3-5/8 inch-high big digits for visibility from 200 feet. Features: radio signal from NISTs Colorado atomic clock automatically sets correct time; weather forecast indicators, alarm, plus temperature and humidity, and remote sensor. Temperature range: 0 to 45°C 32 to 113°F; resolution: 0.1°; accuracy: ±1°C. Humidity range: 20 to 90% RH; resolution: 0.1°; accuracy: ±5% mid-range ±7% otherwise Accuracy is 1/10,000 of a second. Radio signal from NIST in Colorado automatically adjusts clock to precise time, daylight savings, leap year, and leap seconds earth rotation wobble corrections. Display shows AM/PM or 24-hour time, month, date, day, temperature and humidity. Large digits are 3-5/8 inches high for viewing from 25 feet. An individually-numbered Traceable Certificate provided with each unit, assures accuracy from our ISO/IEC 17025:2017 1750.01 calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized National Measurement Institutes NMI that are signatories to the CIPM Mutual Recognition Agreement. Supplied with Traceable Certificate, mount, and batteries.# Channels/zones:1 Timing Accuracy:1/10,000 second Timing Resolution:1 second Probe Temperature Range:-5 to 50°C 23 to 122°F Ambient Temp Accuracy:±1°C RH Range:20 to 90% RH RH Accuracy:±5% mid-range ±7% otherwise RH Resolution:0.1° Additional Functions:Atomic Clock, temperature, humidity Dimensions:16-1/2x10-1/2x3/4 Weight:3-1/4 pounds A/C Plug Y/N:N Traceable:Y Supplied With:batteries, wall mount, bench stand, Traceable CertificateShipping Weight: 4.7501 lbsShipping Dimensions: 19.50 x 3.50 x 13.50Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.