
Traceable Hi-Accuracy Thermometer, with Two Bottle Probes
Mfr # 254239
Zoro # G516560309
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Application
Temperature Measurement
Width
2.75 in
Includes
Traceable Calibration Certificate (Nist), Stand, Mounting Strips And Battery
Depth
0.75 in
Product Form
Hi-Accuracy Thermometer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
254239
Zoro #
G516560309
UPC #
-
Country of Origin
United States
Dimensions
Width
2.75 in
Depth
0.75 in
Size
2 Bottle Probe
Height
4.25 in
Details
Application
Temperature Measurement
Includes
Traceable Calibration Certificate (Nist), Stand, Mounting Strips And Battery
Product Form
Hi-Accuracy Thermometer
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
Traceable Hi-Accuracy Thermometer, with Two Bottle Probes
Standards
CE Marked
Series
Traceable
Product Type
Thermometers
Description
High accuracy dual channel thermometers feature 0.01° high resolution with accuracy of ± 0.30°C. Individual channels provide simultaneous monitoring of temperatures in separate locations. Display exact time and date when a min/max reading occurred and alarm sounded. Min/Max temperatures are programmable in 0.1°C increments over entire range of -50° up to +70°C. Temperature buffered solution probes contain a non-hazardous glycol mixture that eliminates rapid temperature changes when opening refrigerator or freezer door. Available with one miniature size sensor that is chemical resistance and waterproof for use in water baths, incubators or dry block heaters. Supplied with Traceable Calibration Certificate NIST, stand, mounting strips and battery.Probe Temperature Range: -50 to 70°C -58 to 158°FProbe Temperature Resolution: 0.01°Probe Temperature Accuracy: ±0.30°CNumber of Probes: 2Included Probe: Bottle specifically for refrigerator/freezer applicationsProbe Dimensions: 1 x 2 1/2 Inches, 10 Foot cableTemp MIN/MAX Memory: YesLCD Digit Size: 1/2 inchDimensions: 2 3/4 x 3/4 x 4 1/4 InchesWeight: 5 ouncesTraceable: YesCE Marked: YesShipping Weight: 2 lbsShipping Dimensions: 4.50 x 8.25 x 2.25Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.