
Traceable Hi-Accuracy Thermometer with Two Solid Probe Sensors
Mfr # 254240
Zoro # G116560280
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Application
Temperature Measurement
Size
2 Solid Probe Sensors
Product Form
Hi-Accuracy Thermometer
Product Type
Thermometers
Series
Traceable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
254240
Zoro #
G116560280
UPC #
-
Country of Origin
Unknown
Dimensions
Size
2 Solid Probe Sensors
Depth
0.75 in
Height
4.5 in
Width
2.75 in
Details
Application
Temperature Measurement
Product Form
Hi-Accuracy Thermometer
Product Type
Thermometers
Series
Traceable
Item
Traceable Hi-Accuracy Thermometer with Two Solid Probe Sensors
For Use With
Research or further manufacturing use only, not for food or drug use.
Description
High accuracy dual channel thermometers feature 0.01 Deg high resolution with accuracy of ± 0.30 DegC. Individual channels provide simultaneous monitoring of temperatures in separate locations. Display exact time and date when a min/max reading occurred and alarm sounded. Min/Max temperatures are programmable in 0.1 DegC increments over entire range of -50 Deg up to +70 DegC. Temperature buffered solution probes contain a non-hazardous glycol mixture that eliminates rapid temperature changes when opening refrigerator or freezer door. Available with one miniature size sensor that is chemical resistance and waterproof for use in water baths, incubators or dry block heaters. Supplied with Traceable Calibration Certificate NIST, stand, mounting strips and battery. Meter Measurement Type Digital Indicator Number Of Probe Channels 2 Min Temperature F -58 Max Temperature F 158 Min Temperature C -50 Max Temperature C 70 Accuracy 0.3C Resolution 0.01 Alarm Yes Min/Max Function Yes Low Battery Indicator Yes Display Type 0.75 Display Height in 4 1/2 Width in 2 3/4 Depth in 3/4 No. of Probes Included 2 Probe Diameter in 0.1875 Probe Length in 7/8 Cable Length in120 Battery AAA Battery 2 Description Traceable High-Accuracy Fridge/Freezer Thermometer with Calibration; 2 Bullet probes Warranty 1 yearShipping Weight: 2 lbsShipping Dimensions: 4.50 x 8.25 x 2.25Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.