Zoro Homepage

Traceable Jumbo Digital Thermometer with Large Sensor

  • Mfr # 814548

  • Zoro # G616560407


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Series
Traceable
For Use With
Research or further manufacturing use only, not for food or drug use.
Product Type
Thermometers
Standards
CE Marked
Includes
Battery, Certificate Of Calibration And 10 Foot Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814548
Zoro #
G616560407
UPC #
-
Country of Origin
United States

Dimensions

Width
3.875 in
Height
0.875 in
Length
4.375 in

Details

Series
Traceable
For Use With
Research or further manufacturing use only, not for food or drug use.
Product Type
Thermometers
Standards
CE Marked
Includes
Battery, Certificate Of Calibration And 10 Foot Cable
Product Form
Jumbo Digital Thermometer
Item
Traceable Jumbo Digital Thermometer with Large Sensor
Application
Thermometer

Description

Ideal Digital Thermometer for monitoring temperatures in refrigerators, freezers, incubators, and water baths. Available with glass enclosed temperature buffered sensor that provides a stable reading when refrigerator or freezer door is opened. Displays minimum, maximum, current probe temperature plus room temperature. Temperature range: -58: to 158°F -50 to 70°C with accuracy of +1°C. Additional features include: built-in alarm and sealed probe. Supplied with battery, certificate of calibration and 10 foot cable. Probe Temperature Range: -50 to 70°C -58 to 158°F Probe Temperature Resolution: 0.1° Probe Temperature Accuracy: ±1°C Number of Probes: 1 Included Probe: Bottle specifically for refrigerator/freezer applications patented Probe Dimensions: 1x 2 1/2 Inches Cable Length: 10 Feet LCD Digit Size: 1 1/2 inches Dimensions: 3 7/8 x 4 3/8 x 7/8 Inches, ABS plastic case Weight: 4 Ounces Traceable: Yes CE Marked: YesShipping Weight: 0.75 lbsShipping Dimensions: 4.50 x 8.00 x 2.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.