Zoro Homepage

Traceable Jumbo Digital Thermometer with Small Sensor

  • Mfr # 814148

  • Zoro # G016560397


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Marked
Width
3.875 in
Length
4.375 in
Application
Thermometer
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814148
Zoro #
G016560397
UPC #
-
Country of Origin
China

Dimensions

Width
3.875 in
Length
4.375 in
Height
0.875 in

Details

Standards
CE Marked
Item
Traceable Jumbo Digital Thermometer with Small Sensor
Application
Thermometer
For Use With
Research or further manufacturing use only, not for food or drug use.
Series
Traceable
Case Material
Abs Plastic Case
Product Type
Timers
Product Form
Jumbo Digital Thermometer
Includes
Battery, Certificate Of Calibration And 10 Foot Cable

Description

Ideal Digital Thermometer for monitoring temperatures in refrigerators, freezers, incubators, and water baths. Offered with a 3/16'' diameter x 3/4'' probe for immersion in tubes, heating blocks and water baths. Displays minimum, maximum, current probe temperature plus room temperature. Temperature range: -58: to 158°F -50 to 70°C with accuracy of +1°C. Additional features include: built-in alarm and sealed probe. Supplied with battery, certificate of calibration and 10 foot cable.Probe Temperature Range: -50 to 70°C -58 to 158°FProbe Temperature Resolution: 0.1°Probe Temperature Accuracy: ±1°CNumber of Probes: 1Included Probe: Bottle specifically for refrigerator/freezer applications patentedProbe Dimensions: 1 x 2 1/2 InchesCable Length: 10 FeetTemp MIN/MAX Memory: YesLCD Digit Size: 1 1/2 inchesDimensions: 3 7/8 x 4 3/8 x 7/8 Inches ABS plastic caseWeight: 4 Ounces Traceable: YesCE Marked: YesShipping Weight: 0.4101 lbsShipping Dimensions: 5.00 x 6.00 x 1.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.