Zoro Homepage

Traceable Refrigerator Thermometer

  • Mfr # 810011

  • Zoro # G516560576


product price: $66.35
/ea

Key Features

Includes
Battery, Suction Cup Mount And Calibration Certificate
Application
Refrigerator Temp
Product Type
Thermometers
For Use With
Research or further manufacturing use only, not for food or drug use.
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810011
Zoro #
G516560576
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1 in
Height
2.5 in
Length
0.375 in

Details

Includes
Battery, Suction Cup Mount And Calibration Certificate
Application
Refrigerator Temp
Product Type
Thermometers
For Use With
Research or further manufacturing use only, not for food or drug use.
Series
Traceable
Product Form
Refrigerator Thermometer
Item
Traceable Refrigerator Thermometer

Description

Economical refrigerator thermometer has a temperature range from -9.9°C to 55.0°C 14.2°F to 131.0°F. Readings can be displayed in either °C or °F. Accuracy is +/-0.5°C with a resolution of 0.1°C. Display updates every thirty seconds for convenient temperature monitoring. Compact size allows placement in many locations. Supplied with battery, suction cup mount and calibration certificate.Included Probe: AmbientAmbient Temperature Range: 0 to 45°C 32 to 113°FAmbient Temp Resolution: 0.1°Ambient Temp Accuracy: ±0.5C between 0 to 25°C; otherwise ±1.5°CLCD Digit Size: 1/2 inchDimensions: 1 x 3/8 x 2 1/2 InchesWeight: 1/2 OuncesTraceable: YesShipping Weight: 2 lbsShipping Dimensions: 3.38 x 4.75 x 1.13Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.