
Traceable Triple Display Timer
Mfr # 810014
Zoro # G916555066
product price: $91.95
/ea
Free Shipping & Returns
Key Features
Includes
Magnetic Back, Easel Stand, Traceable Certificate And A 1-1/2 Year Silver Oxide Battery
Length
3.25 in
Series
Traceable
Product Form
Triple Display Timer
Application
Multi Display Timer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
810014
Zoro #
G916555066
UPC #
-
Country of Origin
China
Dimensions
Length
3.25 in
Height
0.5 in
Width
2 in
Details
Includes
Magnetic Back, Easel Stand, Traceable Certificate And A 1-1/2 Year Silver Oxide Battery
Series
Traceable
Item
Traceable Triple Display Timer
Product Form
Triple Display Timer
Application
Multi Display Timer
Material
Abs Plastic Case
Product Type
Timers
For Use With
Research or further manufacturing use only, not for food or drug use.
Description
User friendly timer displays three different countdown/alarm times simultaneously. Three unique channels may be started individually or concurrently and programmed to count down from 99 hours, 59 minutes, 59 seconds to 1 second. When zero is reached, and alarm sounds, Time's Up is displayed and the timer begins counting up. Features one count down channel.Memories return the display to the previously programmed time. Perfect unit to dedicate to a group of repetitive tests. May also be used as three stopwatches or in any combination of up/down timing. Display has a time of day clock. For ease in reading, the digits are 3/8 high. Supplied with a magnetic back, easel stand, Traceable Certificate and a 1 1/2 year silver oxide battery. Chemical resistant ABS plastic case. To assure accuracy an individually serial numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST. Quartz crystal timing accuracy is 0.01%.For ease in reading, the digits are 3/8 high. Supplied with a magnetic back, easel stand, Traceable Certificate and a 1 1/2 year silver oxide battery. Chemical resistant ABS plastic case. Three display channels Easy to read Number of Channels/Zones: 3 Timing Capacity: 99 hours, 59 minutes, 59 seconds Timing Accuracy: 0.01% accuracy Timing Resolution: 1 second Memory: Yes Count Up/Count Down: count up/down Dimensions: 2 x 3 1/4 x 1/2 Inches Weight: 3 Ounces Traceable: YesAccepts button cell battery 357, rpi #700209 Shipping Weight: 0.2401 lbsShipping Dimensions: 4.00 x 4.00 x 0.50Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.