Transfer Pipette, PK 500
Mfr # 0622601
Zoro # G212925365
product price: $20.69
/pk 500, $0.04/eaKey Features
Color
Clear
Material
LDPE
Standards
REACH, RoHS Compliant
Overall Length
155 1/2 mm
Individually Wrapped
Not Individually Wrapped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0622601
Zoro #
G212925365
UPC #
-
Country of Origin
China
Dimensions
Overall Length
155 1/2 mm
Details
Item
Transfer Pipette
Color
Clear
Material
LDPE
Standards
REACH, RoHS Compliant
Individually Wrapped
Not Individually Wrapped
Graduation Increments
0.5 mL
Autoclavable
Not Autoclave Compatible
Sterility
Non-Sterile
Capacity - Maximum
7.5 mL
Pipette Type
Transfer
Product Type
Transfer Pipette
Description
Transfer Pipette, Standards REACH, RoHS Compliant, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.