Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transfer Pipette, PK 500

  • Mfr # 0622642

  • Zoro # G612925361


product price: $70.69
/pk 500, $0.14/ea

Key Features

Color
Clear
Material
LDPE
Overall Length
138 3/8 mm
Individually Wrapped
Individually Wrapped
Capacity - Maximum
3 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0622642
Zoro #
G612925361
UPC #
-
Country of Origin
China

Dimensions

Overall Length
138 3/8 mm

Details

Item
Transfer Pipette
Color
Clear
Material
LDPE
Individually Wrapped
Individually Wrapped
Capacity - Maximum
3 mL
Pipette Type
Transfer
Autoclavable
Not Autoclave Compatible
Product Type
Transfer Pipette
Sterility
Sterile
Graduation Increments
1 mL

Description

Transfer Pipette, Standards Not Applicable, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.