Zoro Homepage

Transfer Pipette, PK 500

  • Mfr # 0622643

  • Zoro # G712925346


product price: $80.79
/pk 500, $0.16/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
LDPE
Standards
REACH
Sterility
Sterile
Graduation Increments
1 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0622643
Zoro #
G712925346
UPC #
-
Country of Origin
China

Dimensions

Overall Length
155 1/2 mm

Details

Item
Transfer Pipette
Color
Clear
Material
LDPE
Standards
REACH
Sterility
Sterile
Graduation Increments
1 mL
Product Type
Transfer Pipette
Capacity - Maximum
5 mL
Autoclavable
Not Autoclave Compatible
Individually Wrapped
Individually Wrapped
Pipette Type
Transfer

Description

Transfer Pipette, Standards REACH, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.