Zoro Homepage

Transfer Pipette, PK 500

  • Mfr # 0622663

  • Zoro # G612924166


product price: $97.99
/pk 500, $0.20/ea
Free Shipping & Returns

Key Features

Material
LDPE
Color
Clear
Standards
REACH
Sterility
Non-Sterile
Pipette Type
Transfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0622663
Zoro #
G612924166
UPC #
-
Country of Origin
China

Dimensions

Overall Length
155 1/2 mm

Details

Material
LDPE
Color
Clear
Standards
REACH
Item
Transfer Pipette
Sterility
Non-Sterile
Pipette Type
Transfer
Autoclavable
Not Autoclave Compatible
Individually Wrapped
Not Individually Wrapped
Product Type
Transfer Pipette
Capacity - Maximum
7.5 mL
Graduation Increments
0.5 mL

Description

Transfer Pipette, Standards REACH, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.