Zoro Homepage

Tripod Stand

  • Mfr # 3630057

  • Zoro # G511769202


product price: $19.49
/ea

Key Features

Material
Cast Iron
Overall Width
3 1/2 in
Product Type
Support Stand
Overall Length
6 in
Rod Diameter
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3630057
Zoro #
G511769202
UPC #
-
Country of Origin
India

Dimensions

Overall Width
3 1/2 in
Overall Length
6 in
Rod Diameter
3 1/2 in

Details

Item
Tripod Stand
Material
Cast Iron
Product Type
Support Stand

Description

Tripod Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.