Tubing, for Mfr. No. EV300, Plastic
Mfr # EV332
Zoro # G5433228
product price: $42.49
/eaKey Features
Material
Plastic
For Use With
EV300, EV310, EV320
Size
1800mm
Overall Length
1,800 mm
Product Type
Tubing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EV332
Zoro #
G5433228
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
1800mm
Overall Length
1,800 mm
Details
Item
Tubing
Material
Plastic
For Use With
EV300, EV310, EV320
Product Type
Tubing
Compatible Manufacturer Model Number
EV300, EV310, EV320
Description
Tubing,For Use With Mfr. No. EV310, EV320, EV300,Material Plastic,Size 1800mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.