Ultra-Clean Premium Aluminum Foil, PK 12
Mfr # 9877121
Zoro # G312936919
product price: $43.59
/pk 12, $3.63/eaKey Features
Overall Length
25 ft
Material
Aluminum
Resistance Properties
Puncture-Resistant
Overall Width
12 in
Product Type
Ultra-Clean Premium Foil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9877121
Zoro #
G312936919
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
25 ft
Overall Width
12 in
Details
Item
Ultra-Clean Premium Foil
Material
Aluminum
Resistance Properties
Puncture-Resistant
Product Type
Ultra-Clean Premium Foil
Color
Silver
Sterility
Non-Sterile
Description
Ultra-Clean Premium Foil, Color Silver, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.