Ultra-Clean Premium Aluminum Foil, PK 12

  • Mfr # 9877124

  • Zoro # G912936913


product price: $169.99
/pk 12, $14.17/ea
Free Shipping & Returns

Key Features

Overall Length
50 ft
Overall Width
18 in
Product Type
Ultra-Clean Premium Foil
Sterility
Non-Sterile
Material
Heavy-Duty Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9877124
Zoro #
G912936913
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 ft
Overall Width
18 in

Details

Item
Ultra-Clean Premium Foil
Product Type
Ultra-Clean Premium Foil
Sterility
Non-Sterile
Material
Heavy-Duty Aluminum
Color
Silver
Resistance Properties
Puncture-Resistant

Description

Ultra-Clean Premium Foil, Color Silver, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.