Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra-Clean Premium Aluminum Foil, PK 12

  • Mfr # 9877125

  • Zoro # G912936920


product price: $145.99
/pk 12, $12.17/ea
Free Shipping & Returns

Key Features

Overall Length
25 ft
Material
Aluminum
Sterility
Non-Sterile
Resistance Properties
Puncture-Resistant
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9877125
Zoro #
G912936920
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Overall Width
18 in

Details

Item
Ultra-Clean Premium Foil
Material
Aluminum
Sterility
Non-Sterile
Resistance Properties
Puncture-Resistant
Color
Silver
Product Type
Ultra-Clean Premium Foil

Description

Ultra-Clean Premium Foil, Color Silver, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.