Zoro Homepage

Upright Freezer Rack for 3" Boxes, 4x2

  • Mfr # 423

  • Zoro # G004972072


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Overall Height
24 in
Overall Length
8 in
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423
Zoro #
G004972072
UPC #
-
Country of Origin
China

Dimensions

Overall Height
24 in
Overall Length
8 in
Overall Width
7 in

Description

Convenient storage system for 1.5ml-2.0ml micro-tubes and 1.2ml-2.0ml cryogenic vials. Stainless steel freezer racks available for upright freezers. Racks include stainless steel handles and accommodate all 3" high cardboard and metal storage boxes. Separate components allow system design compatibility with space requirements.
Outer Dimensions (Inches): 5 1/2 x 22 x 6 3/4 Box Capacity: 8 Array: 4 x 2Shipping Weight: 4.4095 lbs
Shipping Dimensions: 7.00 x 24.00 x 8.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.